Zoro Homepage

Deodorizer, Size 1 lb., Canister, PK12

  • Mfr # F03301

  • Zoro # G5069239


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Fragrance
Cherry
Color
Brown/Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Granules
Cleaner Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F03301
Zoro #
G5069239
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
1 lb.
Degreaser Container Size
16 oz.
Container Size
1 lb

Details

Fragrance
Cherry
Color
Brown/Yellow
Recommended Dilution
Ready to Use
Cleaner Form
Granules
Cleaner Container Type
Canister
Cleaner Chemical Product Grouping
Odor Eliminators
Item - Surface and Air Deodorants
Deodorizer
Primary Chemical
None
Container Type
Canister
Item
Odor Eliminator
Features
Insect Control - Dumpster Fair contains citronella oil which will help control insects and keep them away from refuse areas
Net Weight
1.27 lb
Product Series
Dumpster Fair
VOC Content
0%
Air Freshener Form
Granules
NSF Rating
C1
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces

Description

Odor Eliminator, Odor Eliminators, Fragrance Cherry, Container Type Canister, Container Size 1 lb, Recommended Dilution Ready to Use, Air Freshener Form Granules, Brown/Yellow, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Insect Control - Dumpster Fair contains citronella oil which will help control insects and keep them away from refuse areas, Net Weight 1.27 lb, NSF Rating C1, Product Series Dumpster Fair, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.