Dish Soap, 1 gal, Jug, PK4

  • Mfr # 287824
  • Zoro # G3901471
product price: 
$
143.99
/pk of 4, $36.00/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Lemon-like
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
287824
Zoro #
G3901471
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Pots and Pans Cleaner
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Lemon-like
Primary Chemical
None
Color
Blue
Item - Dishwashing
Pots and Pans Cleaner
Container Type
Jug
Standards
GreenLink
Recommended Dilution
1:32 to 1:256
Application
Commercial dishwashing is essential in a variety of settings, including schools, restaurants, cafeterias, hospitals, nursing homes, and numerous other commercial applications.
Flash Point
None
Net Weight
37.1
VOC Content
0 %
Maximum Effective Temperature
130 Degrees F
Phosphate Free
Yes
Maximum RTU Yield per Container
512 gal
Septic System Safe
Yes
Minimum Effective Temperature
33 Degrees F
pH Value
Neutral
Minimum RTU Yield per Container
64 gal
Base Formula
Water-Based
Product Series
ProVisions
NSF Rating
Not Rated
Product Label
Pot and Pan Detergent
Surfaces for Use On
Pots and Pans
pH Level
7 to 8
Rinse Required
Yes
Product Type
Dish Soap
Series
ProVisions
Wire Color
Blue

Description

Dish Soap, Washing Type Hand Wash, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Fragrance Lemon, Product Series ProVisions, Cleaner Form Liquid, Product Label Pot and Pan Detergent, Standards GreenLink, Base Formula Water-Based, Color Blue, Maximum Effective Temperature 130 Degrees F, Maximum RTU Yield per Container 512 gal, Minimum Effective Temperature 33 Degrees F, Minimum RTU Yield per Container 64 gal, NSF Rating Not Rated, Phosphate Free Yes

Ratings & reviews