Dish Soap, Bucket, 5 gal, Liquid
Mfr # 235335
Zoro # G4709118
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
235335
Zoro #
G4709118
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Container Size
5 gal
Details
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bucket
Fragrance
Bleach-Like
Primary Chemical
None
Standards
40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA
RTU Yield per Container
105 gal
Container Type
Bucket
Contains
Sodium Hydroxide, Sodium Hypochlorite, Sodium Xylenesulphonate
Recommended Dilution
1:15 to 1:20
Color
Clear Yellow
Rinse Required
Yes
Product Series
ZEP Professional
pH Level
13.7
Maximum RTU Yield per Container
105 gal
Biodegradable
Yes
Surfaces for Use On
Garbage Disposals, Nonporous Surfaces
pH Value
Alkaline
Description
Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Bleach-Like, Product Series ZEP Professional, Cleaner Form Liquid, Standards 40 CFR Protection of Environment, Part 82 Protection of Stratospheric Ozone - CAA Section 602 Class I Substances, USDA, Biodegradable Yes, Color Clear Yellow, Maximum RTU Yield per Container 105 gal, Primary Chemical None, Properties Biodegradable, Non-Flammable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.