Dishwasher Detergent, Bucket, 30 lb, Powder
Mfr # 160933
Zoro # G4709355
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Powder
Cleaner Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160933
Zoro #
G4709355
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
30 lb
Container Size
30 lb
Details
Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item
Dishwasher Detergent
Item - Dishwashing
Dishwashing Detergent
Cleaner Form
Powder
Cleaner Container Type
Bag
Fragrance
Chlorine
Primary Chemical
None
Color
White
Contains
Dihydrate, Disodium Metasilicate, Sodium Carbonate, Tetrasodium Pyrophosphate, Troclosene Sodium
RTU Yield per Container
963 gallons
Recommended Dilution
1:256
Standards
USDA Certified
Container Type
Bucket
Surfaces for Use On
China, Cutlery, Glasses, Pans, Plasticware, Pots
Maximum RTU Yield per Container
963 gal
pH Level
11.5 to 12.5
pH Value
Alkaline
Product Series
ZEP Professional
Biodegradable
Yes
Description
Dishwasher Detergent, Washing Type Machine Wash, Container Type Bucket, Container Size 30 lb, Ready to Use/Concentrated Concentrated, Fragrance Chlorine, Product Series ZEP Professional, Cleaner Form Powder, Standards USDA Certified, Biodegradable Yes, Color White, Maximum RTU Yield per Container 963 gal, Primary Chemical None, Properties Biodegradable, Recommended Dilution 1:256
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.