Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Detergent, Bottle, PK12

  • Mfr # 157901

  • Zoro # G6549879


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Recommended Dilution
0.130555556
Cleaner Chemical Product Grouping
Calcium, Lime and Rust Remover
Contains
Phosphoric Acid
Washing Type
Machine Wash
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
157901
Zoro #
G6549879
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Item
Lime and Scale Remover
Recommended Dilution
0.130555556
Cleaner Chemical Product Grouping
Calcium, Lime and Rust Remover
Contains
Phosphoric Acid
Washing Type
Machine Wash
Cleaner Container Type
Bottle
Degreaser Container Type
Bottle
Fragrance
Mild
Includes Chemical
None
Primary Chemical
None
Cleaner Form
Liquid
Item - Dishwashing
Dishwasher Maintainer
RTU Yield per Container
99 gal
Color
Colorless
Container Type
Round Plastic Jug with Handle
For Use With
safely remove lime deposits from dishwashers, coffee urns, ice machines, water coolers, stainless and aluminum equipment and utensils, ceramic, glass and plastic ware in kitchens and food preparation environments
NSF Rating
Not Rated
Surfaces for Use On
Aluminum, Ceramic, Glass, Plastic, Stainless Steel
Nonflammable
Yes
Features
Non-Fuming, Soft Metal Safe
Properties
Nonflammable
Net Weight
2.57 lb
Rinse Required
Yes
Product Series
1579
Application
Restaurants Cafeterias Supermarkets Delis Eating & Drinking Establishments Hotels & Motels Cleaning & Maintenance Nursing Homes & Hospitals Bakeries

Description

Lime and Scale Remover, Surfaces for Use On Aluminum, Ceramic, Glass, Plastic, Stainless Steel, Bottle, 32 oz, Fragrance Acidic, Concentrated, Recommended Dilution 1:128, Primary Chemical None, Cleaner Form Liquid, Product Series 1579, Rinse Required Yes, Features Non-Fuming, Soft Metal Safe, NSF Rating Not Rated, Nonflammable Yes, Net Weight 2.57 lb, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.