Disinfectant Cleaner, Spray Bottle, Pleasant, Yellow, 4 PK

  • Mfr # N68901
  • Zoro # G4702224
product price: 
$
77.49
/pk of 4, $19.37/ea

Key Features

Container Type
Jug
Fragrance
Pleasant
Color
Yellow
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N68901
Zoro #
G4702224
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 L

Details

Container Type
Jug
Fragrance
Pleasant
Color
Yellow
Item
Disinfectant Cleaner
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
For Use With
Hard surfaces - see label for instructions for use
Contains
Bactericide, Odor Eliminator, Fungicide, Germicide, Mold and Mildew Inhibitor, Virucide
Application
Hospitals, Nursing Homes, Schools, Hotels, Restaurants, and Office Buildings
Wet Contact Time
10 min
VOC Content
0%
Recommended Dilution
1:32
Net Weight
4.738 lb
Cleaner Form
Liquid
Standards
EPA Registered
Flash Point
None
EPA Registered
Yes
EPA Registration Number
1839-168-1270
Rinse Required
Yes
NSF Rating
Not Rated
Targeted Pathogens
E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella
Surfaces for Use On
Hard Non-Porous
Product Series
DZ-7
Series
DZ-7
Product Type
Disinfectant Cleaner
Ready to Use/Concentrated
Concentrated

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 2 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella, Product Series DZ-7, VOC Content 0 Percent, Flash Point None, Rinse Required Yes, NSF Rating Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews