Zoro Homepage

Disinfectant Towels, PK6

  • Mfr # 650880

  • Zoro # G700919722


product price: $71.19
/pk 6, $11.87/ea

Key Features

Requires Dispenser
No
Hygiene Series
Clean Ems Spirit II
Hygiene Properties
Disinfectant
Wipes per Container
80
Sheet Size
7 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650880
Zoro #
G700919722
UPC #
690858650856
Country of Origin
United States

Dimensions

Sheet Size
7 in x 8 in
Container Size
80 ct

Details

Item
Disinfectant Towels
Requires Dispenser
No
Hygiene Series
Clean Ems Spirit II
Hygiene Properties
Disinfectant
Wipes per Container
80
Color
White
Hygiene Form
Towels
Refill Type
Bulk
Product Series
Clean Ems Spirit II
Formula
Pre-Moistened Antibacterial Towel
Fragrance
Pleasant

Description

Disinfectant Towels, Dispensing Canister, Container Size 80 ct, Ready to Use/Concentrated Ready to Use, Sheet Size 7 in x 8 in, Application Cleaning and Disinfecting, Fragrance Pleasant, White, Disposable/ Reusable Disposable, Flash Point 199.94 Degrees F, NSF Rating C1, Product Series Clean Ems Spirit II, Sheet Length 7 in, Sheet Width 8 in, EPA Registered, Surfaces for Use On Hard Non-Porous, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.