Dispensing Tube, Plastic
Mfr # W38301
Zoro # G9716355
product price: $28.29
/eaKey Features
Material
Poly
For Use With
Zep Parts Washer Series
Overall Length
12 in
Color
Blue
Compatible Product Type
Zep Dyna Clean
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W38301
Zoro #
G9716355
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Details
Item
Dispensing Tube
Material
Poly
For Use With
Zep Parts Washer Series
Color
Blue
Compatible Product Type
Zep Dyna Clean
Compatible Manufacturer Model Number
915301
Product Type
Flexible Hose
Description
Dispensing Tube, Material Poly, For Use With Zep Parts Washer Series, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.