Zoro Homepage

Drain Build-Up Remover Powder, 1 lb., PK12

  • Mfr # ZDC16

  • Zoro # G2033147


product price: $96.79
/pk 12, $8.07/ea
Free Shipping & Returns

Key Features

Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Color
Tan
Container Type
Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDC16
Zoro #
G2033147
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 oz

Details

Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Item
Drain Build-Up Remover Powder,1 lb.,PK12
Color
Tan
Container Type
Tub
For Use With
Drain Defense Powder helps prevent clogs in sinks, toilets and showers

Description

Drain Build-Up Remover Powder,1 lb.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.