Zoro Homepage

Drain Care Build-Up Remover, 64 oz., PK8

  • Mfr # ZLDC648

  • Zoro # G2033199


product price: $111.99
/pk 8, $14.00/ea
Free Shipping & Returns

Key Features

Fragrance
Characteristic
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Form
Liquid
Size
64 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZLDC648
Zoro #
G2033199
UPC #
-
Country of Origin
United States

Dimensions

Size
64 oz.
Container Size
64 oz

Details

Fragrance
Characteristic
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Form
Liquid
Color
Green
Item
Drain Care Build-Up Remover,64 oz.,PK8
Container Type
Jug
For Use With
sinks, garbage disposals, tub & shower drains, RV's & grease traps

Description

Drain Care Build-Up Remover,64 oz.,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.