Drain Cleaner, Box, 72 ct, Solid, PK72
Mfr # F07901
Zoro # G4702538
product price: $726.99
/pk 72, $10.10/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Cleaner
Cleaner Container Size
72 ct
Cleaner Container Type
Box
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F07901
Zoro #
G4702538
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
72 ct
Container Size
72 ct
Details
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Cleaner
Cleaner Container Type
Box
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Solid
Case Quantity
72
Item
Drain Cleaner
Container Type
Plastic Spray Bottle
VOC Content
0 %
Contains
Calcium Sulphate Dihydrate, Iodine
Color
Brown
Primary Chemical
None
RTU Yield per Container
Various
Cleaner Type
Condensate Trays, Drain, Drip Pans, Troughs
For Use With
Equipment
Description
Drain Cleaner, Cleaner Type Condensate Trays, Drain, Drip Pans, Troughs, Container Size 72 ct, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Color Tan, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 72
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.