Drain Line Cleaner, Box, Pacs
Mfr # 130012
Zoro # G6567412
product price: $1,551.99
/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Line Cleaner
Cleaner Container Size
144 ct
Cleaner Container Type
Box
Fragrance
Soap-like
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130012
Zoro #
G6567412
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
144 ct
Container Size
144 ct
Details
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Line Cleaner
Cleaner Container Type
Box
Fragrance
Soap-like
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
RTU Yield per Container
Various
Includes Chemical
Quat
Case Quantity
1
Degreaser Container Type
Box
Color
Light Brown
Item
Drain Line Cleaner
VOC Content
5 %
Contains
Algaecide
Primary Chemical
Quat
Container Type
Spray Bottle
Standards
EPA Registered
Cleaner Type
Air Conditioner
Flash Point
None
For Use With
Adaptable to most types of refrigerated systems and air conditioning systems with drain pans
Description
Drain Line Cleaner, Cleaner Type Air Conditioner, Container Size 144 ct, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards EPA Registered, Color Brown, Flash Point None, Primary Chemical Quat, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.