Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Maintainer, 1 qt, Bottle, Liquid, PK12

  • Mfr # 167801

  • Zoro # G6535897


product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Size
1 qt
Cleaner Container Type
Bottle
Fragrance
Odorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167801
Zoro #
G6535897
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Degreaser Container Size
1 qt.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Bottle
Fragrance
Odorless
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Caustic
Item
Drain Maintainer
Primary Chemical
None
Case Quantity
12
Color
Dark red
RTU Yield per Container
1 qt
Degreaser Container Type
Bottle
Includes Chemical
None
VOC Content
0 %
Container Type
Plastic twist-top bottle
Standards
USDA L1
pH Level
13 to 14
pH Value
Alkaline
Cleaner Type
Bathroom, Kitchen, Toilet
Maximum RTU Yield per Container
32 fl oz
For Use With
Bathroom drains, toilets, kitchen drains & laundry drains

Description

Drain Maintainer, Cleaner Type Bathroom, Kitchen, Toilet, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards USDA L1, Color Red, Maximum RTU Yield per Container 32 fl oz, Primary Chemical Sodium Hydroxide, Recommended Dilution Ready to Use, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.