Zoro Homepage

Drain Maintainer, 40 lb., Drum, Powder

  • Mfr # 167034

  • Zoro # G2389290


product price: $214.99
/ea
Item requires special delivery charges. A $82.50 per item surcharge will be applied.

Key Features

RTU Yield per Container
40 lb
VOC Content
0 %
Cleaner Container Type
Pail
Item - Drains and Maintainers
Drain Maintainer
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167034
Zoro #
G2389290
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
40 lb
Container Size
40 lb

Details

RTU Yield per Container
40 lb
VOC Content
0 %
Cleaner Container Type
Pail
Item - Drains and Maintainers
Drain Maintainer
Fragrance
Unscented
Color
Blue
Recommended Dilution
Ready to Use
Item
Drain Maintainer
Container Type
Bucket
Case Quantity
1
Primary Chemical
None
Degreaser Container Type
Pail
Contains
Caustic
Cleaner Form
Crystalline Solid
Includes Chemical
None
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
pH Level
12.5 to 13
Biodegradable
Yes
Cleaner Type
Sewer
pH Value
Alkaline

Description

Drain Maintainer, Cleaner Type Sewer, Container Type Bucket, Container Size 40 lb, Cleaner Form Crystalline Solid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Color Blue, Primary Chemical None, Properties Biodegradable, Recommended Dilution Ready to Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.