Zoro Homepage

Drain Maintainer, 5 gal., Pail, Liquid

  • Mfr # 166839

  • Zoro # G6573231


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Pail
Fragrance
Odorless
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166839
Zoro #
G6573231
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Pail
Fragrance
Odorless
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Bacteria
Degreaser Container Type
Pail
Primary Chemical
None
Case Quantity
1
Color
Blue, Opaque
Includes Chemical
None
RTU Yield per Container
5 gal
Item
Drain Maintainer
VOC Content
0 %
Container Type
Plastic Pail
Standards
DFE Approved, EPP Listed
pH Level
6.5 to 7.5
Maximum RTU Yield per Container
5 gal
Cleaner Type
Grease Trap, Septic System
pH Value
Neutral
Septic System Safe
Yes
For Use With
Use in Drains in Grease Traps, Kitchen, Bath, Toilets and Laundry

Description

Drain Maintainer, Cleaner Type Grease Trap, Septic System, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Septic System Safe Yes, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards DFE Approved, EPP Listed, Color Blue, Maximum RTU Yield per Container 5 gal, Primary Chemical Sodium Nitrate, Properties Septic System Safe, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.