Zoro Homepage

Drain Maintainer, 5 gal., Pail, Liquid

  • Mfr # 462639

  • Zoro # G6571070


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Size
5 gal
Cleaner Container Type
Pail
Fragrance
Pleasant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462639
Zoro #
G6571070
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Pail
Fragrance
Pleasant
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Contains
Bacteria, Enzymes
Case Quantity
1
Item
Drain Maintainer
Includes Chemical
None
Color
Green
VOC Content
0 %
Primary Chemical
None
Degreaser Container Type
Pail
RTU Yield per Container
4 Uses Per Half Gallon
Container Type
Pail
Standards
Ecologo, EPP Listed
Flash Point
Greater Than 230 Degrees F
pH Value
Neutral
pH Level
4 to 6
Cleaner Type
All Drains, Grease Trap, Septic Systems
Maximum RTU Yield per Container
5 gal
Septic System Safe
Yes
For Use With
Drains, Grease traps, and septic systems

Description

Drain Maintainer, Cleaner Type All Drains, Grease Trap, Septic Systems, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Septic System Safe Yes, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Standards Ecologo, EPP Listed, Color Green, Flash Point Greater Than 230 Degrees F, Maximum RTU Yield per Container 5 gal, Primary Chemical None, Properties Septic System Safe, Recommended Dilution Ready to Use

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.