Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Maintainer, 55 gal., Drum, Liquid

  • Mfr # 166886

  • Zoro # G6581467


product price: $1,944.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Drum
Fragrance
Odorless
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166886
Zoro #
G6581467
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Drum
Fragrance
Odorless
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Color
Blue, Opaque
Case Quantity
1
Primary Chemical
None
Degreaser Container Type
Drum
Item
Drain Maintainer
VOC Content
0 %
Contains
Bacteria
Includes Chemical
None
RTU Yield per Container
55 gal
Container Type
Plastic Spray Bottle
Standards
DFE Approved, EPP Listed
Cleaner Type
Grease Trap, Septic System
Septic System Safe
Yes
pH Value
Neutral
Maximum RTU Yield per Container
55 gal
pH Level
6.5 to 7.5
For Use With
Use in Drains in Grease Traps, Kitchen, Bath, Toilets and Laundry

Description

Drain Maintainer, Cleaner Type Grease Trap, Septic System, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Septic System Safe Yes, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards DFE Approved, EPP Listed, Color Blue, Maximum RTU Yield per Container 55 gal, Primary Chemical Sodium Nitrate, Properties Septic System Safe, Recommended Dilution Ready to Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.