Drain Maintainer, Box, 2 ct, Solid, PK12
Mfr # M93001
Zoro # G5520393
product price: $1,037.99
/pk 12, $86.50/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Size
(12) 2 ct
Cleaner Container Type
Box
Fragrance
Lemon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M93001
Zoro #
G5520393
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
(12) 2 ct
Container Size
2 ct
Details
Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Maintainer
Cleaner Container Type
Box
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Solid
Container Type
Box
Primary Chemical
Quat
Item
Drain Maintainer
VOC Content
0 %
Contains
Benzyl-c12-18-Alkyldimethyl, C12-18-Alkyl [(Ethylphenyl)Methyl] Dimethyl, Chlorides, Ethanol, Quaternary Ammonium Compounds
Standards
USDA Applicable
Color
Clear Blue
Case Quantity
24
RTU Yield per Container
Various
Flash Point
Greater Than 212 Degrees F
Description
Drain Maintainer, Container Size 2 ct, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Standards USDA Applicable, Color Clear Blue, Flash Point Greater Than 212 Degrees F, Primary Chemical Quat, Recommended Dilution Ready to Use, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.