Zoro Homepage

Drain Opener, Bottle, 32 oz, Liq, PK6

  • Mfr # 168606

  • Zoro # G5519483


product price: $94.45
/pk 6, $15.74/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Size
1 qt
Cleaner Container Type
Bottle
Fragrance
Pungent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168606
Zoro #
G5519483
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 qt
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Drain Cleaners and Maintainers
Item - Drains and Maintainers
Drain Opener
Cleaner Container Type
Bottle
Fragrance
Pungent
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Contains
Sulphuric Acid
RTU Yield per Container
6 qt
Color
Light Pink
Case Quantity
6
Container Type
Round Plastic Jug with Handle
VOC Content
0 %
Item
Drain Opener
Maximum RTU Yield per Container
1.5 gal
For Use With
Use in floor drains, sinks, tubs & toilets plus cesspool and grease traps

Description

Drain Opener, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Color Pink, Maximum RTU Yield per Container 1.5 gal, Primary Chemical None, Recommended Dilution Ready to Use, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.