Zoro Homepage

Driveway & Concrete Pressure Wash Concentrate, 1gal

  • Mfr # ZUBMC128

  • Zoro # G4478129


product price: $85.59
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Application
Best for use on: Concrete, Brick, Asphalt & Aggregate Surfaces; use with pressure wash machines
Container Type
Round Plastic Jug with Handle
Container Size
1 gal
Color
Yellow
Fragrance
Characteristic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUBMC128
Zoro #
G4478129
UPC #
20021709009112
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Driveway and Concrete Pressure Wash Cleaner
Application
Best for use on: Concrete, Brick, Asphalt & Aggregate Surfaces; use with pressure wash machines
Container Type
Round Plastic Jug with Handle
Color
Yellow
Fragrance
Characteristic
Recommended Dilution
UP to 1:5
Net Weight
38.7
Cleaner Form
Liquid
For Use With
removes dirt, oil & grease stains

Description

Pro grade solution easily lifts and removes unsightly stains (oil and grime) on concrete, asphalt, brick and stone. Cleans patios, walkways, driveways and parking lots.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.