Zoro Homepage

Parts Washer Cleaner, Pail, 5 gal, Solvent, Dirt/Grease/Oil, 40 Degrees F

  • Mfr # 036635

  • Zoro # G3901261


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Flash Point (F)
143 Degrees
Size
5 gal
Color
Colorless
Removes
Dirt, Grease, Oil
Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036635
Zoro #
G3901261
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Flash Point (F)
143 Degrees
Color
Colorless
Removes
Dirt, Grease, Oil
Type
Solvent
Item
Parts Washer Cleaner
For Use With
Solvent Parts Washers
Standards
CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
For Washer Type
Solvent Parts Washers
Flammability
Flammable
For Material Type
Metals
Container Type
Pail
Fragrance
Slight Solvent
Chemical Type
Distillates (Petroleum), Hydrotreated Light
Series
Dyna 143
Base Type
Solvent
Product Form
Liquid
Flash Point
143 Degrees F
Minimum Operating Temperature
40 Degrees F

Description

Parts Washer Cleaner, Base Type Solvent, Removes Dirt, Grease, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Pail, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.