Zoro Homepage

Dyna 143, Parts Washing Cleaner, 55 gal.

  • Mfr # 036685

  • Zoro # G3901182


product price: $1,610.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Colorless
Type
Petroleum Based
Removes
Dirt, Grease, Oil
For Use With
All Zep Filtration Systems, Zep Dyna 100 FB, Zep Dyna Brute FB, Zep Dyna Clean, Zep Dyna Mate II, Zep Super Brute FB
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036685
Zoro #
G3901182
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Colorless
Item
Parts Washer Cleaner
Type
Petroleum Based
Removes
Dirt, Grease, Oil
For Use With
All Zep Filtration Systems, Zep Dyna 100 FB, Zep Dyna Brute FB, Zep Dyna Clean, Zep Dyna Mate II, Zep Super Brute FB
Standards
CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA
For Material Type
Metals
For Washer Type
Solvent Parts Washers
Flammability
Flammable
Chemical Type
Distillates (Petroleum), Hydrotreated Light
Minimum Operating Temperature
40 Degrees F
Fragrance
Slight Solvent
Series
Dyna 143
Product Form
Liquid
Base Type
Solvent
Flash Point
143 Degrees F
Container Type
Drum
Cleaner Type
Cleaner

Description

Parts Washer Cleaner, Base Type Solvent, Removes Dirt, Grease, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards CERCLA Reportable Quantity, EPCRA-Emergency Planning and Community Right-to-Know Act, SARA 302, SARA 304 Extremely Hazardous Substances Reportable Quantity, SARA 311/312 Hazardous, SARA 313, TSCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.