Eductor Assembly, Plastic
Mfr # S93601
Zoro # G9720162
product price: $34.99
/eaKey Features
Material
Poly
For Use With
Zep Dilution Dispensers
Color
Black
Overall Length
2 7/8 in
Includes
Tip Adaptor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S93601
Zoro #
G9720162
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 7/8 in
Details
Item
Eductor Assembly
Material
Poly
For Use With
Zep Dilution Dispensers
Color
Black
Includes
Tip Adaptor
Compatible Manufacturer Model Number
680401
Product Type
Check Valve Air
Compatible Product Type
Lafferty LC Foam Cannon (Zep), Model 80
Description
Eductor Assembly, Material Poly, For Use With Zep Dilution Dispensers, Includes Tip Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.