Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cleaner And Degreaser, 20 Gal Drum, Liquid, Colorless

  • Mfr # L93550

  • Zoro # G4709766


product price: $612.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
20.0 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L93550
Zoro #
G4709766
UPC #
-
Country of Origin
United States

Dimensions

Size
20 Gal
Cleaner Container Size
20 gal
Container Size
20 gal

Details

Item
Engine Cleaner And Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Hydrocarbon
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
20.0 gal
Standards
50 State Compliant
Freezing Point
Less Than 0 Degrees F
Specific Gravity
0.77
Cleaner Container Type
Drum
Chlorinated/Non Chlorinated
Non-Chlorinated
Features
Brake Fluid and Impacted Dust Without Harming Metal, Leaves No Residue and Will Not Interfere with Subsequent Brake Operations, Non Corrosive, Oil, Rubber or Lining and Pads, Washes Away Grease
Flammable/Non Flammable
Flammable
Automotive Cleaner Item
Engine Cleaner and Degreaser
Flash Point
64 Degrees
Application
Automotive Parts Stores, Automotive Repair Shops, Motorcycle Dealers, New and Used Car Dealers, Passenger Car Rental and Leasing, Service Stations, and Truck Rental and Leasing
Boiling Point
132 Degrees F
Dilution Ratio
Ready to Use
Series
Brake Flush
Base Type
Solvent
Product Form
Liquid
Butyl-Free
Butyl-Free
Cleaner Type
Brake Parts Cleaner
VOC Content Weight Percentage
9.5 %
VOC Content Weight
73.1 g/L
Flammability
Flammable
For Use With
Asphalt spreaders, road building equipment, tar melting equipment, mops, brooms, shovels

Description

Engine Cleaner and Degreaser,20 gal., Base Type Solvent, Container Type Drum, Container Size 20 gal, Net Weight 129 lb, Product Form Liquid, Boiling Point 132 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 73.1 g/L, VOC Content Weight Percentage 9.5 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.