Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Cleaner and Degreaser, 5 gal.

  • Mfr # 683235

  • Zoro # G6154405


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Automotive Cleaner Item
Engine Cleaner and Degreaser
Flammable/Non Flammable
Flammable
Dilution Ratio
Ready to Use
Features
Cleans Assemblies Including Liners, Springs, Rotors and Pads, Cleans Disc and Drum Brake, Removes Brake Fluid, Dust and Contaminants with no Residue
Net Weight
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
683235
Zoro #
G6154405
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Automotive Cleaner Item
Engine Cleaner and Degreaser
Flammable/Non Flammable
Flammable
Dilution Ratio
Ready to Use
Features
Cleans Assemblies Including Liners, Springs, Rotors and Pads, Cleans Disc and Drum Brake, Removes Brake Fluid, Dust and Contaminants with no Residue
Net Weight
35 lb
Flash Point
-4 Degrees F
Freezing Point
0 Degrees F
Cleaner Container Type
Aerosol Can
Specific Gravity
0.78
Color
Clear
Chlorinated/Non Chlorinated
Non-Chlorinated
Item
Engine Cleaner and Degreaser,5 gal.
Fragrance
Aromatic
Flammability
Flammable
VOC Content Weight
19.5 g/L
Butyl-Free
Butyl-Free
VOC Content Weight Percentage
2.4 %
Recommended Dilution
Ready to Use
Standards
OSHA Compliant
Removes
Brake Fluid
Cleaner Type
Brake Parts Cleaner
Product Form
Liquid
Container Type
Bucket
Base Type
Solvent
Series
Zmaxx

Description

Engine Cleaner and Degreaser,5 gal., Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 35 lb, Product Form Liquid, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 19.5 g/L, VOC Content Weight Percentage 2.4 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.