Zoro Homepage

Extention Assembly, Brass

  • Mfr # S73001

  • Zoro # G9715725


product price: $21.49
/ea

Key Features

Material
Brass/Poly
For Use With
Zep Dish Wash Pump
Overall Length
18 3/4 in
Color
Brass
Compatible Manufacturer Model Number
781801
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73001
Zoro #
G9715725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18 3/4 in

Details

Item
Extention Assembly
Material
Brass/Poly
For Use With
Zep Dish Wash Pump
Color
Brass
Compatible Manufacturer Model Number
781801
Product Type
Extension Wand
Compatible Product Type
Pump Sprayer

Description

Extention Assembly, Material Brass/Poly, For Use With Zep Dish Wash Pump, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.