
Extractor Carpet Shampoo, 1 gal., PK4
Mfr # ZUCEC128
Zoro # G2033068
product price: $50.39
/pk 4, $12.60/eaKey Features
Recommended Dilution
1:25
Container Type
Jug
For Use With
Eliminates dirt & stains
Fragrance
Pleasant
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUCEC128
Zoro #
G2033068
UPC #
021709009293
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Extractor Carpet Shampoo
Recommended Dilution
1:25
Container Type
Jug
For Use With
Eliminates dirt & stains
Fragrance
Pleasant
Color
Clear
Application
residential & commercial carpets, stain resistant carpets, area rugs & upholstery
Net Weight
33.9
Cleaner Form
Liquid
Description
Extractor Carpet Shampoo,1 gal.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.