Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filler Assembly, Brass

  • Mfr # RST0012

  • Zoro # G9720871


product price: $28.69
/ea

Key Features

Material
Brass/Plastic
For Use With
Zep Dura Shot Series
Includes
B11W, P121, P122
Color
Brass
Overall Length
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST0012
Zoro #
G9720871
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 5/16 in

Details

Item
Filler Assembly
Material
Brass/Plastic
For Use With
Zep Dura Shot Series
Includes
B11W, P121, P122
Color
Brass
Product Type
Air Filler Assembly
Compatible Product Type
Sprayers
Compatible Manufacturer Model Number
SP00228S

Description

Filler Assembly, Material Brass/Plastic, For Use With Zep Dura Shot Series, Includes B11W, P121, P122

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.