Filler Assembly, Brass
Mfr # T39501
Zoro # G9716005
product price: $19.19
/eaKey Features
Material
PTFE
For Use With
Zep Model B Series
Overall Length
1 7/8 in
Color
Silver
Includes
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T39501
Zoro #
G9716005
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Details
Item
Filler Assembly
Material
PTFE
For Use With
Zep Model B Series
Color
Silver
Includes
Washer
Compatible Manufacturer Model Number
829812
Product Type
Filler Cap Assembly
Compatible Product Type
Sprayers
Description
Filler Assembly, Material PTFE, For Use With Zep Model B Series, Includes Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.