Zoro Homepage

Filter Assembly, Cast/Lexan

  • Mfr # W12101

  • Zoro # G9728459


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Zep Parts Washer Series
Includes
Bowl, Cannister
Color
Clear
Overall Length
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12101
Zoro #
G9728459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 7/16 in

Details

Item
Filter Assembly
Material
Plastic
For Use With
Zep Parts Washer Series
Includes
Bowl, Cannister
Color
Clear
Compatible Product Type
All Solvent Parts Washers, Zep Dyna Clean
Product Type
Filter Bowl
Compatible Manufacturer Model Number
906201

Description

Filter Assembly, Material Plastic, For Use With Zep Parts Washer Series, Includes Bowl, Cannister

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.