Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 1 gal., Bottle, PK4

  • Mfr # 126924

  • Zoro # G6541652


product price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns

Key Features

Size
1 gal
Coverage per Gallon
10,000 sq ft
For Use With
A-One is useful in heavy duty industrial cleaning applications including fire and smoke damage; carbon and soot removal; concrete and masonry cleaning; industrial floors; brick, and ceramic tile cleaning; shower and bathroom mildew stains, and removal of road salt and ice melt residue
pH Range
12.5 to 13
Container Type
Plastic Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126924
Zoro #
G6541652
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Cleaner
Coverage per Gallon
10,000 sq ft
For Use With
A-One is useful in heavy duty industrial cleaning applications including fire and smoke damage; carbon and soot removal; concrete and masonry cleaning; industrial floors; brick, and ceramic tile cleaning; shower and bathroom mildew stains, and removal of road salt and ice melt residue
pH Range
12.5 to 13
Container Type
Plastic Pail
Fragrance
Pleasant
Recommended Dilution
1:8 to 1:64
Color
Lavender
VOC Content
4%
Flash Point
None
Form
Liquid
Maintenance Frequency
1 Day
RTU Yield per Container
65 gal
Application
manufacturing plants, automotive repair shops, transportation rentals, food processing plants, etc.
Standards
USDA
Nonflammable
Yes
Properties
Nonflammable
pH Level
13
Primary Chemical
Bleach
pH Value
Alkaline
Maximum Coverage Area
10,000 sq ft
Cleaner Form
Liquid
For Floor Type
Ceramic, Concrete
NSF Rating
A4
Maximum RTU Yield per Container
65 gal

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Ceramic, Concrete, pH Level 13, pH Value Alkaline, Properties Nonflammable, Concentrated, Recommended Dilution 1:8 to 1:64, Standards USDA, Color Purple, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 65 gal, NSF Rating A4, VOC Content 4 Percent, Primary Chemical Bleach, Maintenance Frequency 1 Day, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.