Floor Cleaner, Liquid, 1 gal, Bottle, PK4
Mfr # 72924
Zoro # G5074157
product price: $88.91
/pk 4, $22.23/ea
Free Shipping & Returns
Key Features
Form
Liquid
Size
1 gal
Color
Green
Fragrance
Pleasant
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72924
Zoro #
G5074157
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Neutral Floor Cleaner
Form
Liquid
Color
Green
Fragrance
Pleasant
Container Type
Jug
Coverage per Gallon
10,000 sq ft
Recommended Dilution
1:256 to 1:64
RTU Yield per Container
1028 gal
Standards
DSL, EPCRA, TSCA
Net Weight
36.65
Cleaner Form
Liquid
Application
Use a cotton mop to mop floors manually or use in automatic floor scrubbing equipment. Great for use in airport terminal, apartment
buildings, day care services, hotel, motels, nursing homes, hospitals, department stored, grocery stores, and schools
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Maximum Coverage Area
10,000 sq ft
Maximum RTU Yield per Container
1,028 gal
Biodegradable
Yes
Nonflammable
Yes
pH Value
Neutral
Properties
Biodegradable, Nonflammable
pH Level
9
For Use With
all types of floors, equipment, walls, work surfaces and other hard surfaces
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 9, pH Value Neutral, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 0.5 to 2 oz per gal, Standards DSL, EPCRA, TSCA, Color Green, Fragrance Pleasant, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 1,028 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.