Floor Cleaner, Liquid, 1 gal, Jug, PK4
Mfr # 109824
Zoro # G4702933
product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns
Key Features
Form
Liquid
Color
Clear
Fragrance
Mild Acidic
Container Type
Jug
Coverage per Gallon
1500 to 2000 sq ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109824
Zoro #
G4702933
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Floor Cleaner
Form
Liquid
Color
Clear
Fragrance
Mild Acidic
Container Type
Jug
Coverage per Gallon
1500 to 2000 sq ft
Recommended Dilution
1:3; 1:5; 1:2; 3:5
RTU Yield per Container
28 gal
Cleaner Form
Liquid
Primary Chemical
None
Standards
USDA
pH Range
1 to 1.5
Maintenance Frequency
As Needed
Flash Point
None
Minimum Coverage Area
1,500 sq ft
For Floor Type
Rubber
Maximum RTU Yield per Container
28 gal
Biodegradable
No
Nonflammable
No
pH Value
Acidic
pH Level
2
Maximum Coverage Area
2,000 sq ft
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Rubber, pH Level 2, pH Value Acidic, Concentrated, Recommended Dilution 1:3; 1:5; 1:2; 3:5, Standards USDA, Color Clear, Flash Point None, Fragrance Mild Acidic, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 28 gal, Minimum Coverage Area 1,500 sq ft, Primary Chemical None, Maintenance Frequency As Needed, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.