Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 2 L, Bottle, PK4

  • Mfr # N68201

  • Zoro # G4709373


product price: $69.79
/pk 4, $17.45/ea

Key Features

Form
Liquid
Size
1 L
Color
Green
Fragrance
Unscented
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N68201
Zoro #
G4709373
UPC #
-
Country of Origin
United States

Dimensions

Size
1 L
Container Size
2 L

Details

Item
Floor Cleaner
Form
Liquid
Color
Green
Fragrance
Unscented
Container Type
Bottle
Coverage per Gallon
1500 to 2000 sq ft
Recommended Dilution
1/2 to 2 oz per gal
RTU Yield per Container
544 gal
Maintenance Frequency
1 Day
Primary Chemical
Alcohol
Cleaner Form
Liquid
VOC Content
0%
Standards
Green Seal
pH Range
8 to 8.5
Flash Point
199.94 Degrees F
Minimum Coverage Area
1,500 sq ft
pH Level
9
Maximum Coverage Area
2,000 sq ft
pH Value
Neutral
Properties
Biodegradable
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Biodegradable
Yes
Maximum RTU Yield per Container
544 gal
Nonflammable
No

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 9, pH Value Neutral, Properties Biodegradable, Concentrated, Recommended Dilution 1/2 to 2 oz per gal, Standards Green Seal, Color Green, Flash Point 199.94 Degrees F, Fragrance Unscented, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 544 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.