Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 275 gal, Pallet Tank

  • Mfr # 109889

  • Zoro # G4710405


product price: $5,153.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Form
Liquid
Color
Clear
Fragrance
Mild Acidic
Container Type
Palletized Tank
Coverage per Gallon
1500 to 2000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109889
Zoro #
G4710405
UPC #
-
Country of Origin
United States

Dimensions

Size
275 gal
Container Size
275 gal

Details

Item
Floor Cleaner
Form
Liquid
Color
Clear
Fragrance
Mild Acidic
Container Type
Palletized Tank
Coverage per Gallon
1500 to 2000 sq ft
Recommended Dilution
1:3; 1:5; 1:2; 3:5
RTU Yield per Container
1925 gal
Primary Chemical
None
Flash Point
None
Cleaner Form
Liquid
Maintenance Frequency
As Needed
Standards
USDA
pH Range
1 to 1.5
Minimum Coverage Area
1,500 sq ft
Maximum RTU Yield per Container
1,925 gal
Biodegradable
No
For Floor Type
Rubber
pH Value
Acidic
pH Level
2
Maximum Coverage Area
2,000 sq ft
Nonflammable
No

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 275 gal, Container Type Palletized Tank, For Floor Type Rubber, pH Level 2, pH Value Acidic, Concentrated, Recommended Dilution 1:3; 1:5; 1:2; 3:5, Standards USDA, Color Clear, Flash Point None, Fragrance Mild Acidic, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 1,925 gal, Minimum Coverage Area 1,500 sq ft, Primary Chemical None, Maintenance Frequency As Needed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.