Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 5 gal, Bucket

  • Mfr # 72035

  • Zoro # G7758855


product price: $125.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Form
Liquid
Size
5 gal
Color
Red
Fragrance
Butyl
Container Type
Plastic Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72035
Zoro #
G7758855
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Cleaner
Form
Liquid
Color
Red
Fragrance
Butyl
Container Type
Plastic Drum
Coverage per Gallon
10,000 sq ft
Recommended Dilution
1:64 to 1:5
RTU Yield per Container
325 gal
Net Weight
47.9
pH Range
13 to 14
Maintenance Frequency
1 Day
VOC Content
0%
Cleaner Form
Liquid
Application
Apply with mop, brush, low-pressure spray, or automatic floor scrubbing equipment.
Primary Chemical
None
Flash Point
212 Degrees F
Standards
USDA
Maximum Coverage Area
10,000 sq ft
Maximum RTU Yield per Container
325 gal
Biodegradable
No
Nonflammable
No
pH Level
14
pH Value
Alkaline
For Floor Type
Brick, Ceramic, Concrete
For Use With
Cleans industrial concrete floors of all kinds; especially effective wherever ink is a problem.

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Brick, Ceramic, Concrete, pH Level 14, pH Value Alkaline, Concentrated, Recommended Dilution 1:64 to 1:5, Standards USDA, Color Red, Flash Point 212 Degrees F, Fragrance Butyl, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 325 gal, VOC Content 0 Percent, Primary Chemical None, Maintenance Frequency 1 Day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.