Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Liquid, 5 gal., Pail

  • Mfr # 246935

  • Zoro # G6570328


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Coverage per Gallon
10,000 sq ft
For Use With
Floors
Color
Green
Fragrance
Surfactant-like
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246935
Zoro #
G6570328
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Cleaner
Coverage per Gallon
10,000 sq ft
For Use With
Floors
Color
Green
Fragrance
Surfactant-like
Recommended Dilution
0.130555556
VOC Content
7%
Form
Liquid
Flash Point
199.94 Degrees F
Container Type
Pail
pH Range
11.8 to 12.2
Maintenance Frequency
1 Day
RTU Yield per Container
640 gal
Standards
USDA
Application
Use to clean various floor types in all food processing and service areas
Maximum RTU Yield per Container
640 gal
pH Value
Alkaline
Maximum Coverage Area
10,000 sq ft
Properties
Biodegradable
For Floor Type
Brick, Ceramic, Concrete
Nonflammable
No
NSF Rating
A4
Primary Chemical
Alcohol
Cleaner Form
Liquid
Biodegradable
Yes
pH Level
12

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Brick, Ceramic, Concrete, pH Level 12, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:128, Standards USDA, Color Green, Flash Point 199.94 Degrees F, Fragrance Surfactant, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 640 gal, NSF Rating A4, VOC Content 7 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.