Zoro Homepage

Floor Finish, 5 gal., Dry 30 min., RTU

  • Mfr # 143135

  • Zoro # G6537717


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Dry Time
30 min.
VOC Content
1%
Recommended Dilution
Ready to Use
Maintenance Frequency
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143135
Zoro #
G6537717
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Dust Mop Treatment
Dry Time
30 min.
VOC Content
1%
Recommended Dilution
Ready to Use
Maintenance Frequency
Low
Solids Content
19%
Standards
ASTM D2047
Coverage per Gallon
2000 to 3000 sq. ft.
Fragrance
Wintergreen
Container Type
Bucket
Product Label
Dust Mop Treatment
Biodegradable
No
Flash Point
93.3 Degrees C
Cleaner Form
Liquid

Description

Dust Mop Treatment, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Biodegradable No, Fragrance Wintergreen, VOC Content 1 Percent, Flash Point 93.3 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.