Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, 5 gal., Dry 30 min., RTU

  • Mfr # 81235

  • Zoro # G6542720


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Dry Time
30 min
VOC Content
0%
Maintenance Frequency
Low
Required Brush Speed
200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81235
Zoro #
G6542720
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Finish
Dry Time
30 min
VOC Content
0%
Maintenance Frequency
Low
Required Brush Speed
200 rpm
Standards
DSL, NDSL, TSCA
Recommended Dilution
Ready to Use
Coverage per Gallon
2000 to 2500 sq ft
Solids Content
0 %
For Floor Type
Terrazzo, Vinyl
Maximum Required Brush Speed
200 RPM
Maximum Coverage Area
12,500 sq ft
pH Value
Neutral
Flash Point
200 Degrees F
pH Level
9
Biodegradable
No
Container Type
Bucket
Minimum Coverage Area
10,000 sq ft
Minimum Drying Time
20 min
Cleaner Form
Liquid
Nonflammable
No
Maximum Drying Time
30 min
Minimum Required Brush Speed
200 RPM
Finish Type
High Gloss

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Flash Point 200 Degrees F, Maintenance Frequency Low, Maximum Coverage Area 12,500 sq ft, Minimum Coverage Area 10,000 sq ft

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, CT, DE, HI, IA, IL, TN, TX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.