Floor Maintainer, Granular, 125 gal., Drum
Mfr # 79442
Zoro # G5069677
product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Form
Granular
Size
125 gal
Color
Yellow-orange
Fragrance
Slight
Container Type
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79442
Zoro #
G5069677
UPC #
-
Country of Origin
United States
Dimensions
Size
125 gal
Container Size
125 lb
Details
Item
Floor Maintainer
Form
Granular
Color
Yellow-orange
Fragrance
Slight
Container Type
Bucket
Coverage per Gallon
10,000 sq ft
Recommended Dilution
1:21 to 1:128
RTU Yield per Container
2000 gal
Standards
USDA
Cleaner Form
Powder
Net Weight
132.27
Application
Ideal for garages, food processing plants, manufacturing plants and on driveways, parking areas, airport runways, plus other concrete surfaces.
Primary Chemical
None
Properties
Biodegradable
Maximum Coverage Area
10,000 sq ft
For Floor Type
Brick, Ceramic, Concrete, Slate
pH Level
13
Biodegradable
Yes
Nonflammable
No
pH Value
Alkaline
Maximum RTU Yield per Container
2,000 gal
For Use With
Concrete driveways, plants, runways and other concrete surfaces
Description
Floor Maintainer, Cleaner Form Powder, Container Size 125 lb, Container Type Drum, For Floor Type Brick, Ceramic, Concrete, Slate, pH Level 13, pH Value Alkaline, Properties Biodegradable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards USDA, Color Orange, Fragrance Mild, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 2,000 gal, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.