Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Restorer, Liquid, 1 gal., Bottle, PK4

  • Mfr # 204524

  • Zoro # G6555503


product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns

Key Features

Size
1 gal
Coverage per Gallon
16,000 sq ft
For Use With
Floors
Flash Point
None
Maintenance Frequency
1 Day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204524
Zoro #
G6555503
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Restorer
Coverage per Gallon
16,000 sq ft
For Use With
Floors
Flash Point
None
Maintenance Frequency
1 Day
Color
Colorless
Fragrance
Mild
RTU Yield per Container
1028 gal
VOC Content
0%
pH Range
8.5 to 9.5
Container Type
Bottle
Recommended Dilution
1:32 to 1:256
Required Brush Speed
1500 rpm
Form
Liquid
Standards
GreenLink
Application
Airport Terminal Services, Eating & Drinking Establishment, Real Estate Brokers, Building Service Contractors, Hotels & Motels, Schools & Educational Services, Child Day Care Services, Nursing Homes & Hospitals Department Stores, Operators of Apartment Buildings & Grocery Stores
pH Level
10
Biodegradable
No
Properties
Nonflammable
Primary Chemical
Alcohol
Maximum RTU Yield per Container
1,028 gal
Maximum Coverage Area
16,000 sq ft
Maximum Required Brush Speed
1,500 RPM
pH Value
Alkaline
Cleaner Form
Liquid
Nonflammable
Yes

Description

Floor Restorer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 10, pH Value Alkaline, Properties Nonflammable, Concentrated, Recommended Dilution 1:32 to 1:256, Standards Green Link, Color Clear, Flash Point None, Fragrance Mild, Maximum Coverage Area 16,000 sq ft, Maximum Required Brush Speed 1,500 RPM, Maximum RTU Yield per Container 1,028 gal, VOC Content 0 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.