Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sealer, 5 gal., Dry 30 min., RTU

  • Mfr # 107035

  • Zoro # G6550308


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Dry Time
30 min
VOC Content
0%
Standards
DSL, NDSL, TSCA
Required Brush Speed
200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107035
Zoro #
G6550308
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Sealer and Polish
Dry Time
30 min
VOC Content
0%
Standards
DSL, NDSL, TSCA
Required Brush Speed
200 rpm
Solids Content
0 %
Coverage per Gallon
2000 sq ft
Recommended Dilution
Ready to Use
Maintenance Frequency
Low
Container Type
Bucket
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Finish Type
High Gloss
Biodegradable
No
pH Value
Neutral
pH Level
9
Maximum Drying Time
45 min
Minimum Drying Time
30 min
Maximum Required Brush Speed
200 RPM
Nonflammable
Yes
Maximum Coverage Area
2,000 sq ft
Minimum Required Brush Speed
200 RPM
Minimum Coverage Area
2,000 sq ft
Properties
Nonflammable
Cleaner Form
Liquid

Description

Floor Sealer and Polish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 45 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.