Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sealer, 5 gal., Dry 30 min., RTU

  • Mfr # 197135

  • Zoro # G6552968


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Dry Time
30 min
VOC Content
0%
Maintenance Frequency
Low
Standards
DSL, NDSL, TSCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197135
Zoro #
G6552968
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Floor Polish
Dry Time
30 min
VOC Content
0%
Maintenance Frequency
Low
Standards
DSL, NDSL, TSCA
Recommended Dilution
Ready to Use
Solids Content
0 %
Coverage per Gallon
2000 to 2500 sq ft
Required Brush Speed
200 rpm
Cleaner Form
Liquid
pH Level
9
Biodegradable
No
Properties
Nonflammable
For Floor Type
Asphalt, Rubber, Concrete, Terrazzo, Vinyl
Container Type
Bucket
Maximum Coverage Area
10,000 sq ft
Maximum Drying Time
30 min
Finish Type
High Gloss
pH Value
Neutral
Nonflammable
Yes
Maximum Required Brush Speed
200 RPM
Minimum Required Brush Speed
200 RPM
Minimum Coverage Area
2,500 sq ft
Minimum Drying Time
20 min

Description

Floor Polish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Asphalt, Rubber, Concrete, Terrazzo, Vinyl, Maximum Drying Time 30 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 20 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent, Maximum Coverage Area 10,000 sq ft, Minimum Coverage Area 2,500 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.