Zoro Homepage

Floor Sealer, 55 gal., Dry 30 min., RTU

  • Mfr # 107085

  • Zoro # G6564201


product price: $1,455.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Size
55 gal
Dry Time
30 min
VOC Content
0%
Solids Content
0 %
Maintenance Frequency
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107085
Zoro #
G6564201
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Floor Sealer
Dry Time
30 min
VOC Content
0%
Solids Content
0 %
Maintenance Frequency
Low
Recommended Dilution
Ready to Use
Required Brush Speed
200 rpm
Coverage per Gallon
2000 sq ft
Standards
DSL, NDSL, TSCA
Biodegradable
No
pH Value
Neutral
Maximum Coverage Area
2,000 sq ft
pH Level
9
Cleaner Form
Liquid
Properties
Nonflammable
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood
Nonflammable
Yes
Maximum Drying Time
45 min
Maximum Required Brush Speed
200 RPM
Minimum Drying Time
30 min
Minimum Required Brush Speed
200 RPM
Container Type
Drum
Finish Type
High Gloss
Minimum Coverage Area
2,000 sq ft

Description

Floor Sealer, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, Finish Type High Gloss, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 45 min, Maximum Required Brush Speed 200 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 200 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, VOC Content 0 Percent

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.