Floor Sealer, Stain Resistant, 1 Gallon, , PK 4

  • Mfr # ZPEZUFSLR128CT

  • Zoro # G702502038


product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns

Key Features

Size
128 fl oz (4 quart)
Features
Stain Resistant
Form
Liquid
Application
Multi Surface
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPEZUFSLR128CT
Zoro #
G702502038
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Item
Stain-Resistant Floor Sealer
Features
Stain Resistant
Form
Liquid
Application
Multi Surface
Color
Blue

Description

Stain-Resistant Floor Sealer produces a level and clear gloss surface for high-traffic surfaces. Applying the sealer before a top coating or floor finish results in maximum strength improved shine and stain-resistance. It can be stripped and reapplied as needed, making it ideal for use on a range of hard floors, including high-traffic vinyl, in businesses, offices and warehouses. The product covers up to 1,500 square feet and produces a thin, even finish by mopping in a continuous figure-8 motion. Sealer is step 2 of the Zep 4-step floor maintenance program.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.