Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R11324
Zoro #
G0917497
UPC #
690858711328
Country of Origin
Unknown
Dimensions
Size
1 gal
Details
Item
Food Service Floor Cleaner
Color
Green
Fragrance
Mild
Container Type
Jug
Recommended Dilution
1:25
RTU Yield per Container
128 gal
pH Range
11.8 to 12.2
VOC Content
7%
Standards
USDA
Description
Food Service Floor Cleaner, Container Type Jug, Recommended Dilution 1:25, Standards USDA, Color Green, Fragrance Mild, VOC Content 7 Percent
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.