Zoro Homepage

Formula 4358 Truck and Trailer Wash, 100 lb Drum, Water Based

  • Mfr # 40740

  • Zoro # G5069290


product price: $758.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Color
Red
Cleaner Container Type
Drum
Cleaner Container Size
20 L
Flammable/Non Flammable
Non Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40740
Zoro #
G5069290
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
20 L
Container Size
100 lb

Details

Automotive Cleaner Item
General Purpose Cleaner and Degreaser
Color
Red
Cleaner Container Type
Drum
Flammable/Non Flammable
Non Flammable
Chlorinated/Non Chlorinated
Non-Chlorinated
Fragrance
Pleasant
Net Weight
110.2 gal
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Features
100 Percent Biodegradable and allow for Spot-Free, easy Rinsing Pleasantly-Scented and Non-Irritating, Formulated Balanced Blend of Premium-Quality Synthetic Detergents, Water Softeners, Soil Emulsifiers and Alkaline Builders, Fast-Acting and Free-Rinsing at High Levels of Dilution and Effective in Hard or Soft Water, Removes heavy accumulations of Road Film and Soil, Suitable for Fine Car Surfaces or Diesel-Stained Surfaces of Trucks and Trailers
Standards
VOC Compliant
Removes
Road Film, Soil
Container Type
Drum
VOC Content Weight Percentage
0.1 %
Butyl-Free
Contains Butyl
Series
Formula 4358
Product Form
Powder
Minimum pH Level
9
Use Location
Exterior
Maximum pH Level
9.5
Base Type
Water
Flammability
Nonflammable
Cleaner Type
Truck and Trailer Wash
VOC Content Weight
10 g/L
Biodegradable
Yes
Nonflammable
Yes
Base Formula
Water Based

Description

General Purpose Cleaner/Degreaser, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Powder, Container Type Drum, Container Size 100 lb, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Contains Butyl, Color Red, VOC Content Weight Percentage 0.1 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 9.5, Removes Road Film, Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.