Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formula 6556, Descaler Cleaner, PK4

  • Mfr # 109324

  • Zoro # G3900799


product price: $131.99
/pk 4, $33.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Application
Ready Mix Trucks Large Kitchen Areas Equipment Repair Heating and Cooling Warehouses
Container Type
Plastic twist-top bottle
Container Size
1 gal
Color
Brown
Fragrance
Acidic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109324
Zoro #
G3900799
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Cleaner Container Size
1 gal
Size
1 gal

Details

Item
Corrosion Inhibitor
Application
Ready Mix Trucks Large Kitchen Areas Equipment Repair Heating and Cooling Warehouses
Container Type
Plastic twist-top bottle
Color
Brown
Fragrance
Acidic
Recommended Dilution
Variable
Primary Chemical
None
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Item - Etchants, Rust and Lime Removers
Rust Remover
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
Rust Inhibitor
Cleaner Container Type
Jug
Product Series
1093
VOC Content
0 %
Net Weight
10.5875 lb
Application Temperature
212 Degrees F
Surfaces for Use On
Ceramic
Rinse Required
Yes
Properties
Nonflammable
NSF Rating
Not Rated
Nonflammable
Yes
Max. Operating Temp.
212 Degrees F
For Use With
Removes portland cement, lime, or concrete from metal equipment, machinery and concrete mixers. Etches concrete floors prior to application of certain floor sealing compounds
Lubricant Container
Jug

Description

Corrosion Inhibitor, NSF Rating Not Rated, Max. Operating Temp. 212 Degrees F, Lubricant Container Jug, Container Size 4 gal, Net Weight 10.5875 lb, VOC Content 0 Percent, Standards CERCLA, OSHA, SARA, TSCA, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.