Freezer Cleaner, Liquid, 55 gal, Drum
Mfr # 622585
Zoro # G4709757
product price: $1,017.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Fragrance
Butyl
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
DSL, EPCRA, TSCA
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
622585
Zoro #
G4709757
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Description
Freezer Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Ceramic, Concrete, Laminate, Linoleum, Porcelain, Rubber, Terrazzo, Vinyl, pH Level 14, pH Value Alkaline, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, EPCRA, TSCA, Color Clear, Flash Point 89.06 Degrees F, Fragrance Butyl, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 55 gal, Minimum Application Temperature -30 Degrees F, Minimum Coverage Area 1,500 sq ft
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.