Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuzion Hand Care Automatic Dispenser

  • Mfr # S93301

  • Zoro # G3901882


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
Automatic
Refill Size
1,200 mL
Finish
Plastic
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93301
Zoro #
G3901882
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
12 in
Width
5 in
Depth
8 in
Overall Depth
8 in
Overall Height
12 in
Overall Width
5 in
Size
1200mL

Details

Item
Hand Soap Dispenser
Operation Mode
Automatic
Finish
Plastic
Mount Type
Wall
Material
Plastic
Color
Black
Compatible with Manufacturer Model Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
Series
Fuzion
Form
Liquid
Power Source
Battery
Includes
(4) C Batteries
Standards
ADA Compliant
Product Type
Hand Soap Dispenser
Number of Batteries Required
4
Batteries Included
Yes
Compatible Manufacturer Part Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
Compatible Manufacturer Model Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
For Use With Mfr. Model Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
Compatible with Manufacturer Model No.
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
Compatible with Mfr. Model No.
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
For Use with Mfr Model Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
Compatible Pump Manufacturer Part Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416
Compatible Mfr. Model Number
124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416

Description

Hand Soap Dispenser, Color Black, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series Fuzion, Finish Plastic, Compatible Manufacturer Part Number 124516, 124616, 124816, 125216, 125516, 127116, 127216, 133416, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 8 in, Overall Height 12 in, Overall Width 5 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.